Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • AG-SUS drill, regular
  • AG-SUS drill, regular
  • AG-SUS drill, regular

AG-SUS drill, regular AGSUSR 4.4

Item.#
06340792
Mfr.#
AGSUSR 4.4
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Austenite stainless steel, martensite stainless steel, ferritic stainless steels, structural use steel, low-carbon steel
Surface Processing
AG (TiAlN) Court
Tolerance
h7
Shank Diameter d (phi mm)
6
Helix Angle
High helix
Material
High-alloy high-speed (high speed steel) FMX
Geometry of Drill Flank
Surireki grinding
Point Angle (Degree)
135
Flute Length l (mm)
47
Blade Diameter D (phi mm)
4.4
Overall Length L (mm)
89