Buy more than* S$200* and get FREE SHIPPING

  • AG-SUS Regular Drill
  • AG-SUS Regular Drill
  • AG-SUS Regular Drill

AG-SUS Regular Drill AGSUSR 4.9

Item.#
06340844
Mfr.#
AGSUSR 4.9
Package Qty.
1PC
Ship pack of
1
15.57 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Purpose
Austenite stainless steel, martensite stainless steel, ferritic stainless steels, structural use steel, low-carbon steel
Surface Processing
AG (TiAlN) Court
Tolerance
h7
Shank Diameter d (phi mm)
6
Helix Angle
High helix
Material
High-alloy high-speed (high speed steel) FMX
Geometry of Drill Flank
Surireki grinding
Point Angle (Degree)
135
Flute Length l (mm)
52
Blade Diameter D (phi mm)
4.9
Overall Length L (mm)
94