Buy more than* S$200* and get FREE SHIPPING

  • AG-SUS drill, regular
  • AG-SUS drill, regular
  • AG-SUS drill, regular

AG-SUS drill, regular AGSUSR 5.0

Item.#
06340853
Mfr.#
AGSUSR 5.0
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Purpose
Austenite stainless steel, martensite stainless steel, ferritic stainless steels, structural use steel, low-carbon steel
Point Angle (Degree)
135
Flute Length l (mm)
52
Geometry of Drill Flank
Three rake grinding
Surface Processing
AG (TiAlN) coat
Material
High alloy high-speed steel (high-speed steel) FMX
Shank Diameter d (phi mm)
6
Tolerance
h7
Blade Diameter D (phi mm)
5
Helix Angle
Strong kinks
Overall Length L (mm)
94