Buy more than* S$200* and get FREE SHIPPING

  • AG-SUS drill, regular
  • AG-SUS drill, regular
  • AG-SUS drill, regular

AG-SUS drill, regular AGSUSR 5.1

Item.#
06340862
Mfr.#
AGSUSR 5.1
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Austenite stainless steel, martensite stainless steel, ferritic stainless steels, structural use steel, low-carbon steel
Point Angle (Degree)
135
Helix Angle
High helix
Overall Length L (mm)
94
Blade Diameter D (phi mm)
5.1
Material
High-alloy high-speed (high speed steel) FMX
Shank Diameter d (phi mm)
6
Tolerance
h7
Surface Processing
AG (TiAlN) Court
Flute Length l (mm)
52
Geometry of Drill Flank
Surireki grinding