Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • AG-SUS Drill Bit
  • AG-SUS Drill Bit
  • AG-SUS Drill Bit

AG-SUS Drill Bit AGSUSR 6.3

Item.#
06340984
Mfr.#
AGSUSR 6.3
Package Qty.
1PC
Ship pack of
1
23.01 SGD
ADD TO CART
Shipped after 2017-04-27
Now we ship to...
...see all
Item Feature
Purpose
Austenite stainless steel, martensite stainless steel, ferritic stainless steels, structural use steel, low-carbon steel
Surface Processing
AG (TiAlN) Court
Tolerance
h7
Shank Diameter d (phi mm)
8
Helix Angle
High helix
Material
High-alloy high-speed (high speed steel) FMX
Geometry of Drill Flank
Surireki grinding
Point Angle (Degree)
135
Flute Length l (mm)
63
Blade Diameter D (phi mm)
6.3
Overall Length L (mm)
107