Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sheet paper

Sheet paper AGJ-S-150

5.00 (2)
Item.#
06341903
Mfr.#
AGJ-S-150
Package Qty.
1Box(50Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
68.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Purpose
For vehicles, vessels, structural steel, metal furniture, bronze furniture, equipment, exterior, etc., For vehicles, vessels, structural steel, metal furniture, bronze furniture, equipment, exterior, etc.
TRUSCO Part Number
814-6802
Dimension (mm)
230x280, 230x280
Base Material
plain weave Jw cotton cloth, Plain weave cotton cloth Jw
Abrasive Material
aluminum, Aluminum
Adhesive
G/G, G/G
Grain Size
150, 150
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Steel polishing
5
From Japan
On 2014-06-05 13:06:38
Durable and easy to use
This review is about item#06341867.
Iron polishing
5
From Japan
On 2014-04-17 14:19:53
It is durable and has a great reputation.
This review is about item#06342007.