Buy more than* S$200* and get FREE SHIPPING

  • Sheet paper

Sheet paper AGJ-S-280

5.00 (2)
Item.#
06341946
Mfr.#
AGJ-S-280
Package Qty.
1Box(50Sheet)
Ship pack of
1
74.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Purpose
For vehicles, vessels, structural steel, metal furniture, bronze furniture, equipment, exterior, etc., For vehicles, vessels, structural steel, metal furniture, bronze furniture, equipment, exterior, etc.
Adhesive
G/G, G/G
Grain Size
280, 280
Abrasive Material
aluminum, Aluminum
Dimension (mm)
230x280, 230x280
Base Material
plain weave Jw cotton cloth, Plain weave cotton cloth Jw
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Steel polishing
5
From Japan
On 2014-06-05 13:06:38
Durable and easy to use
This review is about item#06341867.
Iron polishing
5
From Japan
On 2014-04-17 14:19:53
It is durable and has a great reputation.
This review is about item#06342007.