Buy more than* S$200* and get FREE SHIPPING

  • Sheet paper

Sheet paper AGJ-S-400

5.00 (2)
Item.#
06341982
Mfr.#
AGJ-S-400
Package Qty.
1Box(50Sheet)
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For vehicles, vessels, structural steel, metal furniture, bronze furniture, equipment, exterior, etc., For vehicles, vessels, structural steel, metal furniture, bronze furniture, equipment, exterior, etc.
Dimension (mm)
230x280, 230x280
TRUSCO Part Number
814-6811
Base Material
plain weave Jw cotton cloth, Plain weave cotton cloth Jw
Abrasive Material
aluminum, Aluminum
Grain Size
400, 400
Adhesive
G/G, G/G
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Steel polishing
5
From Japan
On 2014-06-05 13:06:38
Durable and easy to use
This review is about item#06341867.
Iron polishing
5
From Japan
On 2014-04-17 14:19:53
It is durable and has a great reputation.
This review is about item#06342007.