Buy more than* S$200* and get FREE SHIPPING

  • Sheet paper
  • Sheet paper
  • Sheet paper

Sheet paper AGJ-S-600

5.00 (2)
Item.#
06342016
Mfr.#
AGJ-S-600
Package Qty.
1Box(50Sheet)
Ship pack of
1
67.17 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For vehicles, vessels, structural steel, metal furniture, bronze furniture, equipment, exterior, etc., For vehicles, vessels, structural steel, metal furniture, bronze furniture, equipment, exterior, etc.
Adhesive
G/G, G/G
Grain Size
600, 600
Base Material
plain weave Jw cotton cloth, Plain weave cotton cloth Jw
Abrasive Material
aluminum, Aluminum
Dimension (mm)
230x280, 230x280
TRUSCO Part Number
814-6804
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Steel polishing
5
From Japan
On 2014-06-05 13:06:38
Easy-to-use superior durability
This review is about item#06341867.
Polishing of iron
5
From Japan
On 2014-04-17 14:19:53
Durability good, is a big reputation.
This review is about item#06342007.