Buy more than* S$200* and get FREE SHIPPING

  • Security Wire Lock
  • Security Wire Lock
  • Security Wire Lock
  • Security Wire Lock
  • Security Wire Lock

Security Wire Lock ESL-7C

Item.#
06342095
Mfr.#
ESL-7C
Package Qty.
1PC
Ship pack of
1
48.89 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Caution
Even slot size is corresponding, sometimes depth inside the slot does not correspond depending upon the type
Wire Diameter (phi mm)
4
Accessories
Key x 2 sheets, wire strapping tape (total length: 150 mm / 2 mm thick ), control pad 3 (1.6 mm 1 piece in the thickness 0.8 mm 1 sheet, thickness 0.4 mm 1 piece in the thickness )
Wire Length (m)
1.7
Compatible
Personal computers with a security slot for 3-3.8 x 7-7.5 mm