Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Neon driver
  • Neon driver
  • Neon driver

Neon driver No.265(-6x100)

Item.#
06342156
Mfr.#
No.265(-6x100)
Package Qty.
1PC
Ship pack of
1
8.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Size (mm)
6
Shank Diameter (phi mm)
40
Shaft Diameter (phi mm)
6.4
Overall Length (mm)
186
Blade Thickness (mm)
0.9
Blade Shape
-
Shaft Length (mm)
100
TRUSCO Part Number
393-9812