Buy more than* S$200* and get FREE SHIPPING

  • Neon driver
  • Neon driver
  • Neon driver

Neon driver No.265(-6x150)

Item.#
06342165
Mfr.#
No.265(-6x150)
Package Qty.
1PC
Ship pack of
1
10.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Size (mm)
6
Shank Diameter (phi mm)
40
Shaft Diameter (phi mm)
6.4
2014 TRUSCO Published Page
2-0348
Shaft Length (mm)
150
Blade Thickness (mm)
0.9
Blade Shape
-
TRUSCO Part Number
393-9821
Size
-6x150
Overall Length (mm)
236