Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Neon driver
  • Neon driver
  • Neon driver

Neon driver No.265(+2x100)

Item.#
06342174
Mfr.#
No.265(+2x100)
Package Qty.
1PC
Ship pack of
1
9.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
lost in the darkness such as ceiling reverse side and preventing the loss, lost in the darkness such as ceiling reverse side and preventing the loss
Cutting Edge
No.2
Blade Shape
+
Specification
With magnet
Overall Length (mm)
186
Tip Size (#)
2
Shank Diameter (phi mm)
40
Shaft Diameter (phi mm)
6.4
Shaft Length (mm)
100
TRUSCO Part Number
393-9791