Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Linear-Scale Stainless Steel
  • Linear-Scale Stainless Steel
  • Linear-Scale Stainless Steel

Linear-Scale Stainless Steel 14001

3.95 (21)
Item.#
06342262
Mfr.#
14001
Package Qty.
1PC
Ship pack of
1
2.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless
Measuring Range (cm)
15
Memory Pitch Lower Row (mm)
0.5
TRUSCO Part Number
335-1688
Overall Length x Width x Thickness (mm)
175x15x0.5
Memory Pitch Upper Row (mm)
1
Weight (g)
10
Customer Reviews
5 star 10
4 star 4
3 star 4
2 star 2
1 star 1
Review Rating: 3.95
21 Customer Reviews
The reviews are automatic translation.
Measurement of the height of the oil level of the bike of the cab
4
From Japan
On 2016-09-29 19:07:10
Since the bike of the carburetor is small, And the compact ones with thin, was in this. You come in handy very easy to use.
This review is about item#6342262.
Drawing. When you cut a straight line with the cutter
5
From Japan
On 2016-09-22 20:21:06
Since the long-selling of products is the quality of stability. 1m and 60 centimeters I already had, but since going to be damaged than those of the plastic when the cutter work, maneuverability and easy to 30 centimeters were also purchased. It was saved immediately reachable.
This review is about item#6342271.
Size measurement of parts
3
From Japan
On 2016-06-22 15:59:08
In particular issue has been used without.
This review is about item#06342262.
Measurement, marking
5
From Japan
On 2016-06-07 17:45:09
Cost is suppressed, has been used.
This review is about item#06342271.
Scribe
4
From Japan
On 2016-05-12 11:18:47
Easily viewable
This review is about item#06342271.
Installation and centering adjustment of the machine
5
From Japan
On 2016-03-23 18:25:06
Indeed staple items. I tried several kinds, information that come in handy, such as a quick reference table of the rear surface of the tap or fog can be confirmed immediately, not in the way with a pen feed size, scale is also easy to see necessities.
This review is about item#06342262.
Protruding length, size up of the material, such as
1
From Japan
On 2016-03-17 17:37:23
Because it was purchased by mistake, tint (shine there) is hardly seen in the reflection of the bad light.
This review is about item#06342262.
Marking work
2
From Japan
On 2016-03-17 15:51:08
If you work under fluorescent lighting, the memory can not be seen reflected. You will not see When to mirror the ruler. Failure. . .
Sheet metal marking
5
From Japan
On 2016-01-15 22:15:42
Is good can be in greater than or equal to the level of price. When it was a decade ago because I was the price of more than three times It is welcome.
This review is about item#06342296.
Line argument
5
From Japan
On 2015-07-29 19:04:10
Satisfaction to have.
This review is about item#06342262.