Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Linear-Scale Stainless Steel
  • Linear-Scale Stainless Steel
  • Linear-Scale Stainless Steel

Linear-Scale Stainless Steel 14028

4.04 (25)
Item.#
06342271
Mfr.#
14028
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless
Measuring Range (cm)
30
Memory Pitch Lower Row (mm)
0.5
TRUSCO Part Number
335-1696
Overall Length x Width x Thickness (mm)
335x25x1.0
Memory Pitch Upper Row (mm)
1
Weight (g)
65
Customer Reviews
5 star 13
4 star 4
3 star 5
2 star 2
1 star 1
Review Rating: 4.04
25 Customer Reviews
The reviews are automatic translation.
When manufacturing the mold etc.
3
From Japan
On 2018-05-08 16:56:02
I bought it with a manufacturer and price, but because it is the color of the ground of stainless steel, there are times when it is difficult to see due to reflection of light, so it may have been better for silver objects
This review is about item#6342271.
DIY
5
From Japan
On 2018-02-28 14:37:36
Thank you very much. Also, thank you if you have an edge.
This review is about item#6342271.
Measurement of seat and cut
5
From Japan
On 2017-12-07 15:11:08
It has a heavy feeling and is easy to use. It is stable. On the other hand, there are things in trouble.
This review is about item#6342305.
It is somewhat expensive
5
From Japan
On 2017-08-30 14:13:01
It is such a price as it is a famous item. Order at the request from the site. I do not know what to do with what, but because it is a ruler, is it as it is?
This review is about item#6342271.
Measurement of the oil level of the motorcycle cab
4
From Japan
On 2016-09-29 19:07:10
Since the carburetor of the motorcycle is small, I made it narrow and compact. It is very easy to use and useful.
This review is about item#6342262.
Construction When cutting a straight line with a cutter
5
From Japan
On 2016-09-22 20:21:06
It is a product of long sellers so it is stable quality. I already had 1 m and 60 cm, but since I get scratches in the thing of the pla when doing the cutter work, I bought 30 centimeters which is easy to handle. It was saved because it arrived soon.
This review is about item#6342271.
Dimension measurement of parts
3
From Japan
On 2016-06-22 15:59:08
Especially problem is not used.
This review is about item#06342262.
Measurement, scribbling
5
From Japan
On 2016-06-07 17:45:09
Cost is also suppressed, we are using.
This review is about item#06342271.
Scribbling
4
From Japan
On 2016-05-12 11:18:47
It is easy to see
This review is about item#06342271.
Machine installation and centering adjustment work
5
From Japan
On 2016-03-23 18:25:06
As expected it is a staple item. Although I tried several kinds, useful information such as a tap on the back side and a quick-looking chart of the dust can be confirmed immediately, it does not get in the way of the pen insertion size, the scale is also a necessity good to see easily.
This review is about item#06342262.