Buy more than* S$200* and get FREE SHIPPING

  • Linear-Scale Stainless Steel
  • Linear-Scale Stainless Steel
  • Linear-Scale Stainless Steel

Linear-Scale Stainless Steel 14036

4.04 (23)
Item.#
06342287
Mfr.#
14036
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length x Width x Thickness (mm)
640x30x1.2
Memory Pitch Upper Row (mm)
1
Weight (g)
180
TRUSCO Part Number
335-1700
Measuring Range (cm)
60
Memory Pitch Lower Row (mm)
0.5
Material
Stainless
Customer Reviews
5 star 12
4 star 4
3 star 4
2 star 2
1 star 1
Review Rating: 4.04
23 Customer Reviews
The reviews are automatic translation.
Measurement of seat and cut
5
From Japan
On 2017-12-07 15:11:08
It has a heavy feeling and is easy to use. It is stable. On the other hand, there are things in trouble.
This review is about item#6342305.
It is somewhat expensive
5
From Japan
On 2017-08-30 14:13:01
It is such a price as it is a famous item. Order at the request from the site. I do not know what to do with what, but because it is a ruler, is it as it is?
This review is about item#6342271.
Measurement of the oil level of the motorcycle cab
4
From Japan
On 2016-09-29 19:07:10
Since the carburetor of the motorcycle is small, I made it narrow and compact. It is very easy to use and useful.
This review is about item#6342262.
Construction When cutting a straight line with a cutter
5
From Japan
On 2016-09-22 20:21:06
It is a product of long sellers so it is stable quality. I already had 1 m and 60 cm, but since I get scratches in the thing of the pla when doing the cutter work, I bought 30 centimeters which is easy to handle. It was saved because it arrived soon.
This review is about item#6342271.
Dimension measurement of parts
3
From Japan
On 2016-06-22 15:59:08
Especially problem is not used.
This review is about item#06342262.
Measurement, scribbling
5
From Japan
On 2016-06-07 17:45:09
Cost is also suppressed, we are using.
This review is about item#06342271.
Scribbling
4
From Japan
On 2016-05-12 11:18:47
It is easy to see
This review is about item#06342271.
Machine installation and centering adjustment work
5
From Japan
On 2016-03-23 18:25:06
As expected it is a staple item. Although I tried several kinds, useful information such as a tap on the back side and a quick-looking chart of the dust can be confirmed immediately, it does not get in the way of the pen insertion size, the scale is also a necessity good to see easily.
This review is about item#06342262.
Extrusion length, material sizing etc.
1
From Japan
On 2016-03-17 17:37:23
Because I bought it by mistake, I have a bad color (there is a light) and it is hard to see with reflection of light.
This review is about item#06342262.
Scribing work
2
From Japan
On 2016-03-17 15:51:08
Working under a fluorescent lamp, it reflects and can not see the memory. You can not see it by mirroring the ruler. Failure. . .