Buy more than* S$200* and get FREE SHIPPING

  • Micro Revolving Light
  • Micro Revolving Light
  • Micro Revolving Light

Micro Revolving Light RHB-200A-Y

Item.#
06342831
Mfr.#
RHB-200A-Y
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connector
BA15S
Current (A)
0.08
Weight (kg)
0.6
Maximum External Diameter (mm)
100
Electric Lamp
12V5W(No.12)
Number of Flashes (min-1[Time/min])
170
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
AC200
Color
Yellow
Dust-proof/Jetproof Protective Characteristic Symbol
IP55 (UNUSED RUBBER MOUNT IS IP23)
Height after Attachment (mm)
146
Bulb Shape
G18
Type
Small revolving light (with an electronic buzzer)
Material
(Glove) Polycarbonate resin, (body) ABSresin