Buy more than* S$200* and get FREE SHIPPING

  • Micro Revolving Light
  • Micro Revolving Light
  • Micro Revolving Light

Micro Revolving Light RHB-200A-B

Item.#
06342856
Mfr.#
RHB-200A-B
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-05-15
Now we ship to...
...see all
Item Feature
Connector
BA15s
Current (A)
0.08
Weight (kg)
0.6
Maximum External Diameter (mm)
100
Electric Lamp
12V5W(No.12)
Number of Flashes (min-1[Time/min])
170
Material
(Globe) polycarbonate resin, (body) ABS resin
Rated Voltage (V)
AC200
Color
Blue
Dust-proof/Jetproof Protective Characteristic Symbol
IP55 (IP23 mount rubber is not used)
Height after Attachment (mm)
146
Bulb Shape
G18
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.