Buy more than* S$200* and get FREE SHIPPING

  • Handle
  • Handle
  • Handle

Handle ME900S

3.92 (12)
Item.#
06343391
Mfr.#
ME900S
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
miscellaneous tree material
Type
small (S), SMALL (S)
Compatible Size (mm)
iron work 150 (file shape: flat, half round, triangle), iron work 200 (file shape: round, corner), Ironworks 150 (form of a file: except for a round and angular type) 200
Grip Part (mm)
23, 22
Overall Length (mm)
100, 90
Shape
iron work file wood handle, Wooden handle iron filings