Buy more than* S$200* and get FREE SHIPPING

  • Handle
  • Handle
  • Handle

Handle ME900M

3.92 (12)
Item.#
06343407
Mfr.#
ME900M
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
miscellaneous tree material
Type
medium (M), Medium (M)
Compatible Size (mm)
iron work 200 (file shape: flat, half round, triangle), iron work 250 (file shape: round, corner), Ironworks 200 (form of a file: except for a round and angular type) 250
Grip Part (mm)
25, 23
Overall Length (mm)
115, 115
Shape
iron work file wood handle, Wooden handle iron filings
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 3.92
12 Customer Reviews
The reviews are automatic translation.
Small package
5
From Japan
On 2017-12-07 19:52:09
The pattern of a small file is less choice and it seems to have finally come across and the woody quality is also quite good. There is time when torque is necessary even in small size and it is convenient.
This review is about item#10522575.
Mainly used for cutting iron and carbon steel.
3
From Japan
On 2015-12-03 01:46:11
It is a very common pattern. The trash hole is deep and bigger. Like other people are told, swamy sweet. I cut down disposable chopsticks and beat it in the gap. The texture of the wood is also light, it is just like an owner of an aluminum pot. By the way, I have not experienced any cracks yet. Since painting is not done, it is becoming slippery. Once we gave weight with 400 rough eyes, when we did heavy cutting, I brought about 500 yen coat of palm of the palm. I think that it is production in the way of a woodworking lathe, but the butt portion of the handle is mushed and it is rough. After that, after picking up roughness with sandpaper, rubbing it on an appropriate iron plate etc., I am using it. Compared to Nicholson's pattern, it is not enemies by material, finish, but it is here if it says in terms of cost performance, handiness.
tool
5
From Japan
On 2015-11-12 15:47:33
I am saved for exchanging the file with a file. .
This review is about item#06343391.
tool
5
From Japan
On 2015-10-26 15:39:49
very good.
This review is about item#06343416.
I use it when cutting aluminum
3
From Japan
On 2015-03-02 11:49:08
As you buy it will not stabilize when you shave it (it just does not matter if you just scrape off) cut the length 30 mm and use it before thinning it.
This review is about item#06343416.
It is useless without this
5
From Japan
On 2014-06-12 19:06:16
Handle is necessary. The price was cheap and it was a good shopping.
This review is about item#06343391.
Handle
1
From Japan
On 2014-04-02 17:41:12
It cracked at room temperature, it cracked, the second one soaked in hot water, put it in the next morning, broke up in a few months, now we use it by lightly hitting at room temperature, but it is easy to come off. It can be satisfied if there is description of how to use from the manufacturer.
This review is about item#06343407.
Metal Processing
4
From Japan
On 2013-05-30 13:27:32
It is used by the same manufacturer, Tsubosan's round file file 150 mm, 200 mm. 200 mm means that the fitting condition can be fixed well and firmly, but even if 150 mm is drawn into the root, it was a little loose. Although it may be an individual difference of wood products, it can be used with confidence if it gets a little more firmly.
This review is about item#06343391.
Deburring, medium cutting
2
From Japan
On 2013-05-28 13:45:50
Used in combination with the same manufacturer's flat file file. Somewhat of a handle hole is large or missed once. There is no problem in other respects.
This review is about item#06343407.
Metal Processing
4
From Japan
On 2012-11-13 06:11:51
I'm attaching to Majkat. It is easy to have, but coming out quickly. Is not there a size?
This review is about item#06343407.