Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Handle
  • Handle
  • Handle

Handle ME900L

3.94 (16)
Item.#
06343416
Mfr.#
ME900L
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
miscellaneous tree material
Type
large (L), LARGE (L)
Compatible Size (mm)
iron work 300, More than 300 iron works
Grip Part (mm)
27, 25
Overall Length (mm)
135, 130
Shape
iron work file wood handle, Wooden handle iron filings
Customer Reviews
5 star 9
4 star 2
3 star 2
2 star 1
1 star 2
Review Rating: 3.94
16 Customer Reviews
The reviews are automatic translation.
Ideal for handles of file files of monotaro PB.
5
From Japan
On 2018-05-18 12:59:01
Shape and finish are good prices that I can not think of this price. Combined with file of monotaro PB, it is certainly one rank higher It will look. In putting on, with cardboard put on It is comfortable to twist with a heavy rubber hanger.
This review is about item#6343407.
It is used as a file of a file such as cutting of iron material and deburring.
1
From Japan
On 2018-05-11 22:52:36
Purchased together with Tsubosan's file. Although it is M size display, there is no adaptation description about 250 flat patterns (although it is written as for round / horn), L? I had to buy LL, I could not but I do not know which is better. I would like you to know all the adaptations if you write your adaptation size at a great price (although it is not only large, medium and small like other manufacturers). It cost a returning cost.
This review is about item#6343407.
Exchange of hand drill handle
5
From Japan
On 2018-04-11 21:04:05
Originally it is sold with a file of a file, but since the handle of a plastic hand drill has broken, it is purchased for replacement. The shaft hole diameter is 10 mm. It is just right thickness to grasp with force, the surface is also finished clean. There is no problem with the product, but the packaging form is in a plastic bag only. So if it is delivered together with other hardware, it will be stamped. There were several scars on the rampage in the box.
This review is about item#10522584.
100 cracked handle of file
5
From Japan
On 2018-04-08 01:50:01
It became the handle of a top manufacturer who is only Omni to OEM to the pattern only (killing time).
This review is about item#06343391.
Small package
5
From Japan
On 2017-12-07 19:52:09
The pattern of a small file is less choice and it seems to have finally come across and the woody quality is also quite good. There is time when torque is necessary even in small size and it is convenient.
This review is about item#10522575.
Mainly used for cutting iron and carbon steel.
3
From Japan
On 2015-12-03 01:46:11
It is a very common pattern. The trash hole is deep and bigger. Like other people are told, swamy sweet. I cut down disposable chopsticks and beat it in the gap. The texture of the wood is also light, it is just like an owner of an aluminum pot. By the way, I have not experienced any cracks yet. Since painting is not done, it is becoming slippery. Once we gave weight with 400 rough eyes, when we did heavy cutting, I brought about 500 yen coat of palm of the palm. I think that it is production in the way of a woodworking lathe, but the butt portion of the handle is mushed and it is rough. After that, after picking up roughness with sandpaper, rubbing it on an appropriate iron plate etc., I am using it. Compared to Nicholson's pattern, it is not enemies by material, finish, but it is here if it says in terms of cost performance, handiness.
tool
5
From Japan
On 2015-11-12 15:47:33
I am saved for exchanging the file with a file. .
This review is about item#06343391.
tool
5
From Japan
On 2015-10-26 15:39:49
very good.
This review is about item#06343416.
I use it when cutting aluminum
3
From Japan
On 2015-03-02 11:49:08
As you buy it will not stabilize when you shave it (it just does not matter if you just scrape off) cut the length 30 mm and use it before thinning it.
This review is about item#06343416.
It is useless without this
5
From Japan
On 2014-06-12 19:06:16
Handle is necessary. The price was cheap and it was a good shopping.
This review is about item#06343391.