Buy more than* S$200* and get FREE SHIPPING

  • Super Air Hose
  • Super Air Hose
  • Super Air Hose

Super Air Hose 6x13x3M

4.69 (42)
Item.#
06343425
Mfr.#
6x13x3M
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Name
6
Outer Diameter (phi mm)
13
Inner Diameter (phi mm)
6.5
Color
Black
Using Limit Temperature (degree c)
-5 - 60
Burst Pressure (MPa)
9.0 (At20 deg C)
Material
(Primary materials) flexible polyvinyl chloride, (reinforcement material) Polyester yarn
Minimum Bending Radius (mm)
32.5
Maximum Working Pressure (MPa)
1.0 (at20 deg C)
Length (m)
3
Weight (kg)
0.36
Continuous Use Temperature (deg C)
-5 - 50
Purpose
For various compressor and various aerosols. For factory piping. For automotive maintenance, sheet metal and painting. Paint blowing job site construction work, civil engineering work site quarrying and the stone ardently site etc
Customer Reviews
5 star 36
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 4.69
42 Customer Reviews
The reviews are automatic translation.
Manufacturing factory work
5
From Japan
On 2018-02-10 14:34:01
Very durable and easy to cut to the necessary length is useful
This review is about item#9519291.
Air hose connection parts
5
From Japan
On 2017-10-16 08:46:23
Especially it can be used without problems. It is cost-oriented because it is not a complicated part.
This review is about item#06343504.
Air operation during molding operation
5
From Japan
On 2017-09-15 09:23:24
Although it uses about one month, it has durability even when stepping on, and it can be cut with the necessary length and it is useful.
This review is about item#9519316.
Part of machine mounting parts
5
From Japan
On 2017-08-06 15:13:16
I should have changed it soon. From now on I will use this product
This review is about item#6343443.
compressor
1
From Japan
On 2017-07-18 08:39:07
I was able to tear at once. Just a little heat adds too soft
This review is about item#6343556.
Extension of air hose
5
From Japan
On 2017-02-25 23:46:25
Because it is strong and solid, repurchase for another place. It is heavy because it is thick, but it is strongly confident in thread of concrete step.
This review is about item#6343495.
Relaying of compressor and air filter
5
From Japan
On 2016-12-06 20:58:33
It is rich in flexibility, it is hard to collapse even for small bending. I used it in a somewhat narrow place, but it worked perfectly well.
This review is about item#6343547.
Garage air piping
5
From Japan
On 2016-12-06 18:25:12
I bought it for the air hose plumbing of the garage. It is more vulnerable than other hoses, but it looks strong and lasts long.
This review is about item#6343504.
Used for air piping
5
From Japan
On 2016-11-09 00:26:12
Softness, durability I think that it is far better than the one we used in the past. It is hard to deteriorate.
This review is about item#06343504.
Extension to air gun
4
From Japan
On 2016-04-11 16:00:15
Just a tough, just a little hard.
This review is about item#09519291.