Buy more than* S$200* and get FREE SHIPPING

  • Super Air Hose
  • Super Air Hose
  • Super Air Hose

Super Air Hose 8x15x3M

4.76 (37)
Item.#
06343452
Mfr.#
8x15x3M
Package Qty.
1PC
Ship pack of
1
13.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Bending Radius (mm)
40
Maximum Working Pressure (MPa)
1.0 (at20 deg C)
Length (m)
3
Weight (kg)
0.45
Continuous Use Temperature (deg C)
-5 - 50
Name
8
Material
(Primary materials) flexible polyvinyl chloride, Polyester yarn (stiffener)
Outer Diameter (phi mm)
15
Inner Diameter (phi mm)
8
Color
Black
Using Limit Temperature (degree c)
-5 - 60
Burst Pressure (MPa)
(at 20 degree c 8.5)
Purpose
For various compressor and various aerosols. For factory piping. For automotive maintenance, sheet metal and painting. Paint blowing job site construction work, civil engineering work site quarrying and the stone ardently site etc
Customer Reviews
5 star 32
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.76
37 Customer Reviews
The reviews are automatic translation.
Extension of air hose
5
From Japan
On 2017-02-25 23:46:25
Because it is strong and solid, repurchase for another place. It is heavy because it is thick, but it is strongly confident in thread of concrete step.
This review is about item#6343495.
Relaying of compressor and air filter
5
From Japan
On 2016-12-06 20:58:33
It is rich in flexibility, it is hard to collapse even for small bending. I used it in a somewhat narrow place, but it worked perfectly well.
This review is about item#6343547.
Garage air piping
5
From Japan
On 2016-12-06 18:25:12
I bought it for the air hose plumbing of the garage. It is more vulnerable than other hoses, but it looks strong and lasts long.
This review is about item#6343504.
Used for air piping
5
From Japan
On 2016-11-09 00:26:12
Softness, durability I think that it is far better than the one we used in the past. It is hard to deteriorate.
This review is about item#06343504.
Extension to air gun
4
From Japan
On 2016-04-11 16:00:15
Just a tough, just a little hard.
This review is about item#09519291.
Air routing
5
From Japan
On 2016-04-08 22:23:49
It is flexible and easy to use. I was using a polyurethane hose, but cracking deterioration was quick. We are expecting weather resistance.
This review is about item#06343425.
Connection between machine valve and cylinder
5
From Japan
On 2016-03-29 22:42:43
Previously we used a rubber hose but the moving parts were severely deteriorated, but this hose does not crack and does not become hard, so it is very handy. It is also nice to be slightly cheaper than other companies.
This review is about item#06343531.
For compressor
5
From Japan
On 2016-02-11 21:08:28
Simply it is good. It is recommended.
This review is about item#09519352.
For carbon dioxide gas
5
From Japan
On 2015-11-20 14:54:56
It is strong and easy to handle. The delivery date is also early, and I always use it.
This review is about item#09519273.
Used for air tools
5
From Japan
On 2015-11-09 13:27:58
It has flexibility. Although it passed from indoor to outdoor, flexibility at the corner part was better than I expected, so it was compactly piped.
This review is about item#09519291.