Due to the national holidays as Golden Week, we will close 2016/5/3~2016/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Super Air Hose
  • Super Air Hose
  • Super Air Hose

Super Air Hose 9x16.5x5M

4.76 (37)
Item.#
06343495
Mfr.#
9x16.5x5M
Package Qty.
1PC
Ship pack of
1
26.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Bending Radius (mm)
47.5
Maximum Working Pressure (MPa)
1.0 (at20 deg C)
Length (m)
5
Weight (kg)
0.85
Continuous Use Temperature (deg C)
-5 - 50
Name
9
Material
(Primary materials) flexible polyvinyl chloride, (reinforcement material) Polyester yarn
Outer Diameter (phi mm)
16.5
Inner Diameter (phi mm)
9.5
Color
Black
Using Limit Temperature (degree c)
-5 - 60
Burst Pressure (MPa)
8.0 (At20 deg C)
Purpose
For various compressor and various aerosols. For factory piping. For automotive maintenance, sheet metal and painting. Paint blowing job site construction work, civil engineering work site quarrying and the stone ardently site etc
Customer Reviews
5 star 32
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.76
37 Customer Reviews
The reviews are automatic translation.
The extension of the air hose
5
From Japan
On 2017-02-25 23:46:25
Re-purchased for another location because it is firm and durable. Since the meat a certain thickness is heavy on Gotsuku, but trust strongly in the concrete step of attrition.
This review is about item#6343495.
Relay of the compressor and the air filter
5
From Japan
On 2016-12-06 20:58:33
It is not flexible, difficult to collapse even for a small bending. I was using a little small place, but it was used without any problem.
This review is about item#6343547.
Garage of air piping
5
From Japan
On 2016-12-06 18:25:12
I bought for the garage of the air hoses. It is rugged than other hose, but it is durable and long-lasting likely.
This review is about item#6343504.
Use in air piping
5
From Japan
On 2016-11-09 00:26:12
Softness, I think far better than those that had been used in the conventional We are in durability. It does not easily deteriorate.
This review is about item#06343504.
Extension of up to an air gun
4
From Japan
On 2016-04-11 16:00:15
Only tough to, a little stiff.
This review is about item#09519291.
Routing of the air
5
From Japan
On 2016-04-08 22:23:49
Easy to use and there is flexibility. While I was using the hose of polyurethane, it was earlier cracked degradation. It hopes to weather resistance.
This review is about item#06343425.
Machine valve, the connection between the cylinder
5
From Japan
On 2016-03-29 22:42:43
Although it was previously using the rubber hose was bought intense deterioration is such as moving part, this hose is to not be cracked, we are very useful because it does not become hard. Cheap is also good slightly than the third-party.
This review is about item#06343531.
For the compressor
5
From Japan
On 2016-02-11 21:08:28
It is simply good. It is recommended.
This review is about item#09519352.
For carbon dioxide
5
From Japan
On 2015-11-20 14:54:56
Strong and, yet easy to handle. Delivery time is also fast, we ask them always to use.
This review is about item#09519273.
Use the air tool
5
From Japan
On 2015-11-09 13:27:58
There is flexibility. It was passed from the indoor to the outdoor, but was able to pipe in compact because there was than I thought flexibility in corners.
This review is about item#09519291.