Buy more than* S$200* and get FREE SHIPPING

  • Super Air Hose

Super Air Hose 9 X 16.5 X 10 M

4.68 (41)
Item.#
06343504
Mfr.#
9 X 16.5 X 10 M
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Minimum Bending Radius (mm)
47.5
Maximum Working Pressure (MPa)
1.0 (at20 deg C)
Length (m)
10
Weight (kg)
1.7
Continuous Use Temperature (deg C)
-5 - 50
Name
9
Material
(Primary materials) flexible polyvinyl chloride, Polyester yarn (stiffener)
Outer Diameter (phi mm)
16.5
Inner Diameter (phi mm)
9.5
Color
Black
Using Limit Temperature (degree c)
-5 - 60
Burst Pressure (MPa)
8.0 (At20 deg C)
Purpose
For various compressor and various aerosols. For factory piping. For automotive maintenance, sheet metal and painting. Paint blowing job site construction work, civil engineering work site quarrying and the stone ardently site etc