Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Super Air Hose

Super Air Hose 12x21.5x5M

4.70 (44)
Item.#
06343522
Mfr.#
12x21.5x5M
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Burst Pressure (MPa)
7.5 (At20 deg C)
Minimum Bending Radius (mm)
65
Maximum Working Pressure (MPa)
1.0 (at20 deg C)
Length (m)
5
Weight (kg)
1.4
Continuous Use Temperature (deg C)
-5 - 50
Material
(Primary materials) flexible polyvinyl chloride, (reinforcement material) Polyester yarn
Name
12
Outer Diameter (phi mm)
21.5
Inner Diameter (phi mm)
13
Color
Black
Using Limit Temperature (degree c)
-5 - 60
Purpose
For various compressor and various aerosols. For factory piping. For automotive maintenance, sheet metal and painting. Paint blowing job site construction work, civil engineering work site quarrying and the stone ardently site etc
Customer Reviews
5 star 38
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 4.70
44 Customer Reviews
The reviews are automatic translation.
Used for air piping of machine.
5
From Japan
On 2018-05-20 12:15:48
We used it in large quantities when we moved the machine. I quickly got the delivery schedule.
This review is about item#9519316.
Maintenance
5
From Japan
On 2018-03-05 15:17:31
The urethane hose bought this item soon as sputtering makes a hole. It's soft and light so it's easy to use.
This review is about item#6343443.
Manufacturing factory work
5
From Japan
On 2018-02-10 14:34:01
Very durable and easy to cut to the necessary length is useful
This review is about item#9519291.
Air hose connection parts
5
From Japan
On 2017-10-16 08:46:23
Especially it can be used without problems. It is cost-oriented because it is not a complicated part.
This review is about item#06343504.
Air operation during molding operation
5
From Japan
On 2017-09-15 09:23:24
Although it uses about one month, it has durability even when stepping on, and it can be cut with the necessary length and it is useful.
This review is about item#9519316.
Part of machine mounting parts
5
From Japan
On 2017-08-06 15:13:16
I should have changed it soon. From now on I will use this product
This review is about item#6343443.
compressor
1
From Japan
On 2017-07-18 08:39:07
I was able to tear at once. Just a little heat adds too soft
This review is about item#6343556.
Extension of air hose
5
From Japan
On 2017-02-25 23:46:25
Because it is strong and solid, repurchase for another place. It is heavy because it is thick, but it is strongly confident in thread of concrete step.
This review is about item#6343495.
Relaying of compressor and air filter
5
From Japan
On 2016-12-06 20:58:33
It is rich in flexibility, it is hard to collapse even for small bending. I used it in a somewhat narrow place, but it worked perfectly well.
This review is about item#6343547.
Garage air piping
5
From Japan
On 2016-12-06 18:25:12
I bought it for the air hose plumbing of the garage. It is more vulnerable than other hoses, but it looks strong and lasts long.
This review is about item#6343504.