Buy more than* S$200* and get FREE SHIPPING

  • Ever Cell OPP Tape No.830EV

Ever Cell OPP Tape No.830EV No.830EV

4.54 (35)
Item.#
06343863
Mfr.#
No.830EV
Package Qty.
1Box(40Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Deployment Force (N/10mm)
0.89
Adhesive Power (N/10mm)
3.4
Tensile Strength (kg/10mm)
6.67
Extensibility (%)
180
Deploying Force (g/10 mm)
100
Adhesion (g/10mm)
408
Tape Length (m)
50
Color
Brown
Tensile Strength (N/10mm)
65.4
Base Material Thickness (mm)
0.05
Tape Thickness (mm)
0.078
Base Material
OPP
Tuck (ball No.)
17
Adhesive
Acrylic type
Tape Width (mm)
60
Purpose
Cardboard packing case with automatic sealing machine. Packaging for export. For use in medium-heavy packaging.
Customer Reviews
5 star 25
4 star 5
3 star 4
2 star 1
1 star 0
Review Rating: 4.54
35 Customer Reviews
The reviews are automatic translation.
Tape
3
From Japan
On 2017-03-24 18:44:27
There is no problem. In addition, it purchases if necessary.
This review is about item#2445807.
packing
3
From Japan
On 2016-05-31 14:47:55
None in particular impossible without also acceptable
This review is about item#09449246.
Shipping container
4
From Japan
On 2015-12-10 11:20:18
There is a thing that would occasionally split vertically. And quite struggling to return and would split vertically on the original.
This review is about item#87105085.
To stop the cardboard box
5
From Japan
On 2015-11-17 15:05:34
This size, was very helpful because it does not sell easily.
This review is about item#09449264.
At packing of luggage
5
From Japan
On 2015-11-12 20:12:29
There is a thick, is a strong adhesive force. Essentials of packing heavy. You can use with confidence.
This review is about item#02445807.
Product packaging
5
From Japan
On 2015-08-12 09:16:58
We're using for many years. There were also chose something more inexpensive, still to return to this. The most easy-to-use thickness and strength.
This review is about item#87105085.
Packing of metal processing products
5
From Japan
On 2015-07-15 14:47:04
The value is beam, but the packaging of heavy metal processed products safe to use.
This review is about item#02445807.
Lining of imitation paper
5
From Japan
On 2015-06-17 15:01:54
Until now, if there is only 50 mm, was purchased to find a 75mm place where I thought I want those wide more width. Much is I want also wide of the more width.
This review is about item#09449273.
Normal packing work
5
From Japan
On 2015-05-29 15:51:13
Even thickness, I think that it is tape also satisfactory adhesion. I repeat purchase. It may have fallen below a little more price in the sale of a box unit, but ....
This review is about item#02445807.
Packing of goods
5
From Japan
On 2015-02-10 17:04:19
Very strong and pressure-sensitive adhesive force is also excellent. I bought to continue.
This review is about item#02445807.