Buy more than* S$200* and get FREE SHIPPING

  • Small Revolving Light Skh-A Type
  • Small Revolving Light Skh-A Type
  • Small Revolving Light Skh-A Type

Small Revolving Light Skh-A Type SKH-101A-Y

4.62 (8)
Item.#
06343906
Mfr.#
SKH-101A-Y
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bulb Shape
Glass bulb G18
Connector
BA15S
Color
Yellow
Weight (kg)
0.4
Material
Glove: Acrylic resin
Type
Small revolving light
Leader Wire Length (mm)
200
Height after Attachment (mm)
142
Light Source
Incandescent light bulbs
Current (A)
0.8
Description 2
Has a broad range of uses, and it is an all plastic contruction which doesn't rust
Number of Flashes (min-1[Time/min])
170
Protection Structure
IP23
Bulb No.
9
External Form Dimensions (Outer Diameter x Full Length)(mm x mm)
118x160
Nominal Sectional Area (mm2)
0.5
Leader Wire Type
AV
TRUSCO Part Number
100-4514
Electric Lamp
12V10W(No.9)
Rated Voltage (V)
DC12
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Caution
According to tightening the location where the globe's name plate's mounting vary. A phi25 cord hole is necessary in order to let the plug power outlet for 100V go through.
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Work confirmation
5
From Japan
On 2018-03-06 09:02:49
I like the compact, bright and transparent degree very much
This review is about item#6343976.
Assemble on signboard
5
From Japan
On 2017-06-23 08:47:51
This is cheaper than purchasing from customers. I also appreciate being able to purchase from 1 piece.
This review is about item#06343976.
For control panel alarm
5
From Japan
On 2017-06-13 19:47:49
I wanted a margin because it is only a little later in the lower space.
This review is about item#6344003.
A sign
5
From Japan
On 2016-08-23 17:53:13
We are satisfied with orders immediately, immediate delivery.
This review is about item#6343985.
Used in the exhibition
5
From Japan
On 2015-05-11 11:44:42
I'm glad I could purchase it cheaply.
This review is about item#06897895.
Used as a prop for fast pushing of programs.
5
From Japan
On 2015-03-16 14:23:34
It was good as it responds immediately when turning on the power.
This review is about item#06343976.
To notify that it is installed near the entrance of the tombstone exhibition hall
4
From Japan
On 2014-06-06 11:28:13
On a cloudy day, turning lights are visible well and are conspicuous. I think that it was good to install.
This review is about item#06343976.
Crane work attention alerting
3
From Japan
On 2013-04-20 16:27:25
Although the price was cheap, it was good, but when the angle of the turning mirror was narrow and the installation place shifted from the eye height, we found that the warning remarkably lowered. Installation is at the height of the eyes!
This review is about item#06344012.