Buy more than* S$200* and get FREE SHIPPING

  • Color Printer Paper

Color Printer Paper YO W-12

5.00 (3)
Item.#
06344773
Mfr.#
YO W-12
Package Qty.
1Pack(100Sheet)
Ship pack of
1
4.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Thickness (micro m)
95
Color
White
Dimensions (Vetical x Horizontal) (mm)
297x210
Basis Weight (g/m2)
81.4
Size
A4
Description
Shared paper that can be used to copy and printer paper (shared printer paper) PPC, laser printer (slow), an ink-jet printer (color / monochrome). There is a waist thicker than (64g / m 2 ) common PPC paper.  plain white.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When pamphlet
5
From Japan
On 2016-08-22 13:38:52
Durable and color is good unit price also has patronized since cheap.
This review is about item#6344782.
Paperwork, copy
5
From Japan
On 2016-08-12 07:30:41
But is used as for the submission of the government authorities, I have liked and quality.
This review is about item#06344773.
Printing with a laser printer
5
From Japan
On 2014-01-15 13:45:28
Because there is so much paper thickness, it does not round up even when printing, and the feeling is very good. I do not know the paper color without compare, but I wonder if it is a bit more white. I really do not know if this is not the case.
This review is about item#06344773.