Buy more than* S$200* and get FREE SHIPPING

  • Color Printer Paper

Color Printer Paper YO W-13

5.00 (3)
Item.#
06344782
Mfr.#
YO W-13
Package Qty.
1Pack(100Sheet)
Ship pack of
1
3.60 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Paper Thickness (micro m)
95
Color
White
Size
B5
Basis Weight (g/m2)
81.4
Dimensions (Vetical x Horizontal) (mm)
257x182
Description
Shared paper that can be used to copy and printer paper (shared printer paper) PPC, laser printer (slow), an ink-jet printer (color / monochrome). There is a waist thicker than (64g / m 2 ) common PPC paper.  plain white.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When creating a brochure
5
From Japan
On 2016-08-22 13:38:52
Durable, coloring is good and the unit price is also cheap so I patronize it.
This review is about item#6344782.
Document creation, copy
5
From Japan
On 2016-08-12 07:30:41
I am using it as a document to be submitted by government offices etc, but I like quality etc.
This review is about item#06344773.
Printing with a laser printer
5
From Japan
On 2014-01-15 13:45:28
Because there is so much paper thickness, it does not round up even when printing, and the feeling is very good. I do not know the paper color without compare, but I wonder if it is a bit more white. I really do not know if this is not the case.
This review is about item#06344773.