Buy more than* S$200* and get FREE SHIPPING

  • Super Paper

Super Paper MPP-A4

4.75 (4)
Item.#
06344913
Mfr.#
MPP-A4
Package Qty.
1Pack(100Sheet)
Ship pack of
1
4.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Thickness (micro m)
106
Paper Quality
Acid-free paper :P H7.2
Material
Plain paper
Size
A4
Basis Weight (g/m2)
81.4
Whiteness (%)
94
Dimensions (Vetical x Horizontal) (mm)
297x210
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
I am using it for printing of materials with photos
5
From Japan
On 2016-03-25 22:54:32
I am very satisfied with paper thickness, coloring, price. (Monotaro's price is wonderful and conscientious and it is very helpful.) Thank you very much! By the way, I was accidentally inadvertently making arrangements and inevitably went to the shop, and it was told that this part number is no longer being manufactured . Is that so? Since I'd like to continue using it for the future, I hope that it will not be discontinued.
This review is about item#06344904.
Used in inkjet printers.
5
From Japan
On 2014-09-18 21:30:15
I was looking for thick plain paper. Canon's inkjet printer is used, but you can print on both sides cleanly. I think that this print quality is not other products at this price.
This review is about item#06344913.
Monthly report
4
From Japan
On 2013-06-11 22:10:11
I was looking for paper that can be printed on both sides with B 5, I found a super-shared paper. There was a paper with a little more thickness in other companies, but I stopped because the price was quite high. Although it is used to create monthly report that put pictures in inkjet printer, color printing can be done so much, even when printing on both sides, there is little show-through, and it is handy.
This review is about item#06344904.
Printing invoices and the like
5
From Japan
On 2013-05-15 13:24:35
We are printing with a laser printer, but we are using it with satisfactory whiteness and thickness. Where you can use both sides is good. I am using it satisfied with the price.
This review is about item#06344913.