Buy more than* S$200* and get FREE SHIPPING

  • Color Inkjet Paper, Fine Grade

Color Inkjet Paper, Fine Grade JPFG-A4N

4.00 (2)
Item.#
06344965
Mfr.#
JPFG-A4N
Package Qty.
1Pack(100Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Paper Thickness (micro m)
105
Dimensions (Vetical x Horizontal) (mm)
297x210
Basis Weight (g/m2)
72
Size
A4
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2013-06-20 13:27:11
Is in the low price is the satisfaction.
This review is about item#06344965.
Photo, printing, such as graph
3
From Japan
On 2012-04-03 14:31:14
Thinner than I thought, finish also because it was not good enough for printing next would buy Izusumi goods.
This review is about item#06344965.