Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Shears Blade
  • Air Shears Blade
  • Air Shears Blade

Air Shears Blade 100S

Item.#
06345297
Mfr.#
100S
Package Qty.
1Sheet
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
10
Weight (g)
120
TRUSCO Part Number
292-5672
Dimensions c(mm)
15
Blade Shape
Straight blade
Dimension d (mm)
37
Compatible Models
AS100,ASP150
2014 TRUSCO Published Page
2-1604
Dimensions a (mm)
66