Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Kito Chain Sling100
  • Kito Chain Sling100
  • Kito Chain Sling100

Kito Chain Sling100 S-ESL

by KITO
Item.#
06345376
Mfr.#
S-ESL
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Using Metal Fittings (bottom metal fitting)
VSL063
Using Metal Fittings (top metal fitting)
VE063
Reach Dimensions (L)(mm)
1500
Weight (kg)
2
Using Metal Fittings (Link Chain)
SV063
Chain Wire Diameter (mm)
6.3
Working Load (t)
1.25
Type
Pin type Single sling