Buy more than* S$200* and get FREE SHIPPING

  • Kito Chain Sling100
  • Kito Chain Sling100
  • Kito Chain Sling100
  • Kito Chain Sling100

Kito Chain Sling100 DD-2F

by Kito
Item.#
06345482
Mfr.#
DD-2F
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Using Metal Fittings (Link Chain)
SV063
Number of Chain
2
Reach Dimensions (L)(mm)
1500
Type
Pin type doubles ring
Using Metal Fittings (bottom metal fitting)
VF063
Using Metal Fittings (top metal fitting)
VD063
Chain Wire Diameter (mm)
6.3
Working Load (t)
2
Weight (kg)
5.1
Description 2
The Kito bar-link-chain JIS-V class which is proud of the intensity of a record level in the world