Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Kito Chain Sling100
  • Kito Chain Sling100
  • Kito Chain Sling100
  • Kito Chain Sling100

Kito Chain Sling100 DD-2SL

by Kito
Item.#
06345674
Mfr.#
DD-2SL
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Using Metal Fittings (bottom metal fitting)
VSL080
Using Metal Fittings (top metal fitting)
VD080
Chain Wire Diameter (mm)
8
Working Load (t)
3.2
Type
Pin type doubles ring
Using Metal Fittings (Link Chain)
SV080
Number of Chain
2
Reach Dimensions (L)(mm)
1500
Weight (kg)
6.5
Description 2
The Kito bar-link-chain JIS-V class bears the highest strength