Buy more than* S$200* and get FREE SHIPPING

  • Van Code Round Belt #480, Orange
  • Van Code Round Belt #480, Orange
  • Van Code Round Belt #480, Orange
  • Van Code Round Belt #480, Orange

Van Code Round Belt #480, Orange phi2.5x20m

4.60 (58)
Package Qty.
Ship pack of
47.99 SGD
Shipped after 2018-03-28
Now we ship to...
...see all
Item Feature
Cross Sectional Diameter (phi mm)
Belt Length (m)
Customer Reviews
5 star 41
4 star 11
3 star 6
2 star 0
1 star 0
Review Rating: 4.60
58 Customer Reviews
The reviews are automatic translation.
Replacing the driving belt of one device
From Japan
On 2018-03-08 21:59:58
I have been using it in the past, I was looking for. I found it on the net and immediately ordered it.
This review is about item#6347634.
Used for pulley drive to move the needle of record player
From Japan
On 2017-11-23 19:17:45
Dale Pulley Belt It was used for repair, but the connection was easy with heat treatment
This review is about item#6347616.
Used as an exchange belt of 8mm projector in 50 years ago
From Japan
On 2017-10-13 23:24:41
The projector's drive belt was forced to replace due to aged deterioration of 50 years, and purchased this belt. Warm the razor with a lighter, cut and weld it to produce a belt. It is running smoothly. Since the necessary length is about 50 cm, I would like you to commercialize one with length of about 1 - 2 m.
This review is about item#6347695.
I use it instead of O ring
From Japan
On 2017-09-24 23:32:39
I'm going to buy O-rings that are easy to process and I think about time to wait for ordering and make it by processing
This review is about item#6347695.
Repair of audio equipment
From Japan
On 2017-09-14 15:23:58
The friction of the belt was smaller than I expected and consumed time for slip adjustment.
This review is about item#6347634.
As a belt of a spinning machine
From Japan
On 2017-08-18 15:12:41
There is less slippage than the belt of the thread and the sound also gently circulates Can be used comfortably Easy to connect as you get used to it
This review is about item#6347677.
For belt replacement of dryer
From Japan
On 2017-07-26 16:40:11
The old dryer often breaks the belt, but this belt can be used without problems.
This review is about item#6347731.
Machine repair
From Japan
On 2017-07-25 19:50:15
Although this code has been used for a long time, it cracks and enters more easily after 20 years, so it is easy to purchase for replacement, it is nice to be able to use normally
This review is about item#6347731.
For round-belt replacement work
From Japan
On 2017-07-05 16:24:41
When purchasing a genuine round belt by a manufacturer it is very expensive so I bought a bang cord of the same diameter and made it for himself. As for how to make your own way it will be various if you examine it on the net so I made it for your reference. I can not purchase a high manufacturer's genuine belt anymore.
This review is about item#6347652.
Driving and decelerating home-made machinery
From Japan
On 2017-06-06 21:02:43
I think you all know this already. Although it can not endure a very large load, it is really convenient. Cut it to the required length, heat it and melt it for use. Do not overheat, wait without waiting until you get completely cold if you arrive.
This review is about item#6347756.