Buy more than* S$200* and get FREE SHIPPING

  • Van Code Round Belt #480, Orange
  • Van Code Round Belt #480, Orange
  • Van Code Round Belt #480, Orange

Van Code Round Belt #480, Orange phi3x10m

4.62 (45)
Item.#
06347677
Mfr.#
phi3x10m
Package Qty.
1PC
Ship pack of
1
23.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
85
Cross Sectional Diameter (phi mm)
3
Type
Standard type #480 (Amber)
Color
Orange
Belt Length (m)
10
Customer Reviews
5 star 33
4 star 7
3 star 5
2 star 0
1 star 0
Review Rating: 4.62
45 Customer Reviews
The reviews are automatic translation.
Repair of the cassette deck
5
From Japan
On 2017-01-11 18:44:44
1 mm of van code is want. It seems there is no standard yet. Demand is I think that a lot.
This review is about item#6347616.
Of a broken belt exchange internal Vibra Hong motor
5
From Japan
On 2016-12-18 18:06:20
I think that there may be quick to stick with both hands warm without using a jig. Various sizes belt complete accuracy even without problems can be produced.
This review is about item#6347616.
Replacement of the drive belt
4
From Japan
On 2016-09-02 22:05:17
Is there a durable, but the adhesive requires a little way.
This review is about item#6347643.
Spare belt pulley reduction gear
5
From Japan
On 2016-07-05 23:10:17
The tensile strength of the welded portion can be easily welded with a soldering iron is also enough.
This review is about item#06347625.
Repairs to the machine (money sorting machine of about 300,000 yen)
5
From Japan
On 2016-06-30 08:45:22
Because the old machine parts to manufacturers in trouble without it, it became possible repair can make a quick round belt besides.
This review is about item#06347634.
Maintenance of printers
4
From Japan
On 2016-04-28 14:53:29
And raveling the paper feed belt of older plotter, because that had been the fracture likely, was used here. It becomes the soldering in quite a narrow place, but had a hard time I was able adhesion somehow. For durability, it is still unknown but likely to be expected.
This review is about item#06347616.
Various belts
5
From Japan
On 2016-04-11 15:38:58
Since the size can make free, it is very useful.
This review is about item#06347713.
Repair of packing
3
From Japan
On 2016-04-04 16:49:32
I use to repair of the packing. If white is hard, but I feel good the direction of Orange.
This review is about item#06347625.
As drawstring
3
From Japan
On 2016-02-14 16:49:37
I think that good.
This review is about item#06347817.
Substitute for the angle belt audio equipment
5
From Japan
On 2015-07-29 22:07:16
Durable than rubber material, there is also freedom in length, low cost and portability of the processing jig is desired.
This review is about item#06347634.