Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Van Code Round Belt #480, Orange
  • Van Code Round Belt #480, Orange
  • Van Code Round Belt #480, Orange

Van Code Round Belt #480, Orange phi6x10m

4.62 (61)
Item.#
06347756
Mfr.#
phi6x10m
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
85
Cross Sectional Diameter (phi mm)
6
Type
Standard type #480 (Amber)
Color
Orange
Belt Length (m)
10
Customer Reviews
5 star 44
4 star 11
3 star 6
2 star 0
1 star 0
Review Rating: 4.62
61 Customer Reviews
The reviews are automatic translation.
Product repair maintenance
5
From Japan
On 2018-06-05 14:54:34
It is useful. It can be used without any complications such as tensile strength and ease of crimping. It is even better if there is one pie of this.
This review is about item#06347616.
Used for belts of gas dryers
5
From Japan
On 2018-05-16 09:06:45
The belt of the gas dryer broke and I was thinking that there is no stock because it is old even if I search in the model number, and I have to buy again. I knew that I could easily make a belt on the net, and bought it. I made a belt in the day I arrived, and it works perfectly.
This review is about item#6347731.
Pulley belt
5
From Japan
On 2018-05-01 15:59:54
I was sorry that I did not match the purpose of cho but I thought that the structure was excellent
This review is about item#6347713.
Replacing the driving belt of one device
5
From Japan
On 2018-03-08 21:59:58
I have been using it in the past, I was looking for. I found it on the net and immediately ordered it.
This review is about item#6347634.
Used for pulley drive to move the needle of record player
4
From Japan
On 2017-11-23 19:17:45
Dale Pulley Belt It was used for repair, but the connection was easy with heat treatment
This review is about item#6347616.
Used as an exchange belt of 8mm projector in 50 years ago
5
From Japan
On 2017-10-13 23:24:41
The projector's drive belt was forced to replace due to aged deterioration of 50 years, and purchased this belt. Warm the razor with a lighter, cut and weld it to produce a belt. It is running smoothly. Since the necessary length is about 50 cm, I would like you to commercialize one with length of about 1 - 2 m.
This review is about item#6347695.
I use it instead of O ring
4
From Japan
On 2017-09-24 23:32:39
I'm going to buy O-rings that are easy to process and I think about time to wait for ordering and make it by processing
This review is about item#6347695.
Repair of audio equipment
4
From Japan
On 2017-09-14 15:23:58
The friction of the belt was smaller than I expected and consumed time for slip adjustment.
This review is about item#6347634.
As a belt of a spinning machine
5
From Japan
On 2017-08-18 15:12:41
There is less slippage than the belt of the thread and the sound also gently circulates Can be used comfortably Easy to connect as you get used to it
This review is about item#6347677.
For belt replacement of dryer
4
From Japan
On 2017-07-26 16:40:11
The old dryer often breaks the belt, but this belt can be used without problems.
This review is about item#6347731.