Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Point

Point PSBL0202-50S

Item.#
06355167
Mfr.#
PSBL0202-50S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Minimum Machining Diameter A (mm)
2
Dimension L3 (mm)
5
Dimension S (mm)
0.25
Dimension L1 (mm)
50
Material
PR930
Dimension r (mm)
0.05
Egocentric
Left hand
Dimension F (mm)
0.9
Work Material
Carbon steel, the alloy steel, stainless steel, cast iron
Specification
Inner diameter machining, adjustable extension length