Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • tip
  • tip
  • tip

tip PSFGR0810-20S

Item.#
06355395
Mfr.#
PSFGR0810-20S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Minimum Machining Diameter A (mm)
8
Dimension L3 (mm)
7
Dimension W (mm)
1.0+/-0.03
Dimension L2 (mm)
25.5
Dimension F (mm)
3.4
Material
PR630
Overall Length L1 (mm)
80
Egocentric
Right
Dimension T (mm)
2.0
Dimension D (phi mm)
6.8
Dimension H (mm)
6.2