Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TNGG160404R-C

Item.#
06357407
Mfr.#
TNGG160404R-C
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Corner Height Tolerance (mm)
+/-0.025
Dimension d (phi mm)
3.81
Relief Angle (degree)
0
Dimension T (mm)
4.76
Holes With/Whithout
Available
Material
TN6020
TRUSCO Part Number
248-4609
Shape
Equilateral triangle
Dimension r (mm)
0.4
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.13
Dimensions A (mm)
9.525
Cutting Range
medium - roughness (C)
Thickness T (mm)
4.76
Work Material
P (steel)/M (stainless )
Type
Negative