Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TPGH080202R

5.00 (3)
Item.#
06359394
Mfr.#
TPGH080202R
Package Qty.
1Box(10PC)
Ship pack of
1
75.67 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Cutting Range
Finish
Description
(Material) high nitrogen-containing TiCN-based cermet ultrafine particles. Best cermet having a high flexural strength, excellent fracture resistance and abrasion resistance.
Material
TN6020
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Work with mini lathe
5
From Japan
On 2015-09-12 18:22:49
I bought TN 6020 (cermet). I can cut beautifully.
This review is about item#06359394.
Prototype development
5
From Japan
On 2015-05-05 16:54:42
Sharp cutting is possible and satisfied
This review is about item#06359394.
Lathe cutting work
5
From Japan
On 2014-08-07 17:25:28
In case of cutting tool, there is a grinding operation of blade, but if you purchase with chipset you can replace the tip and use triangle tip instead of cutting edge to change the angle twice. However, it is inconvenient at your company because there is no set screw setting.
This review is about item#06359394.