Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TPMT110304HQ

5.00 (3)
Item.#
06360286
Mfr.#
TPMT110304HQ
Package Qty.
1Box(10PC)
Ship pack of
1
43.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.4
Relief Angle (degree)
11
Dimensions A (mm)
6.35
Material
TN6020
TRUSCO Part Number
248-5117
Cutting Range
To medium finish (HQ)
Dimension d (phi mm)
3.3
Dimension T (mm)
3.18
Shape
Equilateral triangle
Type
Positive
Holes With/Whithout
available
Work Material
P (steel)/M (stainless )
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Turning work
5
From Japan
On 2015-02-11 13:09:34
SUS303 tried shaved. I do not know whether or not recommended by the manufacturer of the material, but it shaved Well. Problem. No think.
This review is about item#06360286.
Mainly parts production, such as bicycle
5
From Japan
On 2014-07-11 13:14:16
It is a sense of security in the brand
Used in automotive brake rotor polishing
5
From Japan
On 2014-06-27 11:39:23
The type of chip used for the first time, but the cutting performance of the item description as I am satisfied. I would like to take a look at the course, including the durability.
This review is about item#09480466.