Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hi Cupla Socket, For Mounting Hose
  • Hi Cupla Socket, For Mounting Hose
  • Hi Cupla Socket, For Mounting Hose

Hi Cupla Socket, For Mounting Hose 17SH

4.65 (23)
Item.#
06366385
Mfr.#
17SH
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Installation Shape
Hose nipple
Fluid
Air
Dimensions Bs (phi mm)
4.5
Weight (g)
99
Dimension T (phi mm)
7.2
Dimension D (phi mm)
26.5
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel (chromium plating)
Dimensions A (mm)
27
Other Side's Hose Size
for 1/4 hose
Dimensions Ls (mm)
69.5
Customer Reviews
5 star 19
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.65
23 Customer Reviews
The reviews are automatic translation.
Used for air hose of painting work
5
From Japan
On 2018-03-20 14:54:05
It can be used without any inferiority as compared with the one used conventionally. After that I would like to verify the durability.
This review is about item#2109387.
Hose from air impact impact compressor
5
From Japan
On 2018-02-09 20:13:23
In particular, there is no problem. I think the price is reasonable.
This review is about item#2109387.
During machine maintenance
5
From Japan
On 2017-08-06 15:11:39
Goods that are much better than what I used to date Air leakage has been considerably reduced
This review is about item#6366385.
Used as a replacement part due to deterioration
5
From Japan
On 2017-06-22 09:16:24
Although it is trying by exchange, it is smooth feeling without any problem at all.
This review is about item#02109204.
Machine maintenance
5
From Japan
On 2017-02-19 20:05:16
Is it good to make the seal part, it is durable and it is hard to leak air.
This review is about item#2109265.
For air compressor
4
From Japan
On 2016-10-14 20:12:56
No problem. It is a repeater
This review is about item#2109204.
Using air tool
5
From Japan
On 2016-09-29 21:03:08
I am very satisfied with the smooth desorption of the truly
This review is about item#2109204.
When installing hose
5
From Japan
On 2016-05-30 09:24:45
It is saved because it can purchase cheaper than a trading company.
This review is about item#02109204.
For installation of air hose
5
From Japan
On 2016-05-10 09:16:05
I am using it with confidence because it is a manufacturer item. The coupling part is also firm.
This review is about item#06366385.
Car maintenance
5
From Japan
On 2016-01-27 17:00:10
I can use it without any inconvenience.
This review is about item#02109204.