Buy more than* S$200* and get FREE SHIPPING

  • Ballpoint hex key set with pocket star magic rings
  • Ballpoint hex key set with pocket star magic rings
  • Ballpoint hex key set with pocket star magic rings

Ballpoint hex key set with pocket star magic rings 369RP7

Item.#
06366421
Mfr.#
369RP7
Package Qty.
1Set(7PCSet)
Ship pack of
1
78.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension / Size (mm)
2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0
Specification
Handle glass fiber reinforced plastic Blade is chrome vanadium steel (hardened and electroplated finish)
Weight (g)
190