Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Folding hex key set,Pocket Star
  • Folding hex key set,Pocket Star
  • Folding hex key set,Pocket Star
  • Folding hex key set,Pocket Star

Folding hex key set,Pocket Star 351PG7

Item.#
06366437
Mfr.#
351PG7
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Dimension / Size (mm)
2.0,2.5,3.0,4.0,5.0,6.0,8.0
Specification
Handle made by glass fiber reinforced plastic Blade is chrome vanadium steel (hardened and electroplated finish)
Weight (g)
186