Buy more than* S$200* and get FREE SHIPPING

  • Valve Lockout
  • Valve Lockout
  • Valve Lockout

Valve Lockout VL-60

4.00 (1)
Item.#
06367995
Mfr.#
VL-60
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Japan Green Cross Corporation part number
195011
Outer Diameter (phi mm)
70
Thickness (mm)
32
Caution
* When use Valve Lockout, use larger size slightly than the valve diameter (more than 1 inch). * Padlock is sold separately.
Conformable Valve Handle Diameter (phi inch)
1-2-1/2
Inner Diameter (phi mm)
19
Material
Polypropylene
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To prevent the valve from touching arbitrarily
4
From Japan
On 2014-07-14 09:08:53
I was worried that the strength of the product was sufficient.
This review is about item#06367995.