Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sign Mounting Chain, Ball Chain,

Sign Mounting Chain, Ball Chain, Ball chain A

5.00 (1)
Item.#
06368047
Mfr.#
Ball chain A
Package Qty.
1Pack(10PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Spherical Diameter (phi mm)
2.5
Material
Brass chrome plated
Size
2.5 mm phix150 mm
TGK Product Number
689-87-05-01
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To make a bid
5
From Japan
On 2013-10-19 13:07:34
no problem.
This review is about item#06368047.