Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sign Mounting Chain, Ball Chain,

Sign Mounting Chain, Ball Chain, BALL CHAIN A-S

5.00 (1)
Item.#
06368056
Mfr.#
BALL CHAIN A-S
Package Qty.
1Pack(10PC)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Size
2.3 mm phi x 150 mm
TGK Product Number
689-87-05-02
Material
Stainless
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To make a bid
5
From Japan
On 2013-10-19 13:07:34
no problem.
This review is about item#06368047.